Motion
NKS 60

SKF
NKS 60

Needle Roller Bearing - 60 mm Bore, 80 mm OD, 28 mm Width
Mi Item #07633174
MFR #NKS 60
Price$294.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKS 60

Needle Roller Bearing - 60 mm Bore, 80 mm OD, 28 mm Width
Mi Item #07633174
MFR #NKS 60

Mfr description
NKS60 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    28 mm
  • Weight
    0.74 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    14096 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The NKS 60 Needle Roller Bearing features a 60 mm bore diameter, 80 mm outside diameter, 28 mm overall width, and a weight of 0.74 lbs, designed for industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14096 lbf
  • Radial Static Load Capacity
    23380 lbf
  • Series
    NKS
  • Static Load Capacity
    23380 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)