Motion
148-4000/10
Top Grain Cowhide Leather Protector for Novax® Gloves - Gauntlet Cuff
Mi Item #07633361
MFR #148-4000/10
Price$34.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Cowhide Leather Protector for Novax® Gloves - Gauntlet Cuff
Mi Item #07633361
MFR #148-4000/10

Mfr description
148-4000/10 LEATHER PROTECTOR, GRAIN
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.99/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    38.5 cm
  • Size
    10

Details

  • AC Maximum Use Voltage
    17000 V
  • Class Number
    1-2
  • Color
    Natural
  • Cuff Type
    Guantlet
  • Description
    For use with Class 1-2 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
  • Description Keyword
    Glove Protection
  • Hand Type
    Pair
  • Material
    Cowhide Leather
  • Product Line
    Novax
  • Split Or Grain Leather
    Grain
  • UPC_NO
    616314055751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)