Motion
148-4000/7
Top Grain Cowhide Leather Protector for Novax® Gloves - Gauntlet Cuff
MI ITEM #07633364
MFR #148-4000/7
Your Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Cowhide Leather Protector for Novax® Gloves - Gauntlet Cuff
MI ITEM #07633364
MFR #148-4000/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.60/each(List $48.99)

Overview

Mfr description
148-4000/7 LEATHER PROTECTOR, GRAIN
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
  • Straight thumb increases comfort in closed-fisted work
  • Nylon strap with buckle for a secure, personal fit
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standard

Specifications

  • Glove Size
    7
  • Class Number
    1-2
  • Length
  • Color
    Natural
  • Hand Type
    Pair
  • Material
    Cowhide Leather
  • Split Or Grain Leather
    Grain
  • Cuff Type
    Guantlet
  • AC Maximum Use Voltage
    17000 V
  • Product Line
    Novax
  • Description
    For use with Class 1-2 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
  • Description Keyword
    Glove Protection
  • UPC_NO
    616314055720
  • Size
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text