Motion
148-5000/11
Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff
MI ITEM #07633366
MFR #148-5000/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff
MI ITEM #07633366
MFR #148-5000/11

Mfr description
148-5000/11 LEATHER PROTECTOR, GRAIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    11"

Details

  • AC Maximum Use Voltage
    17000 V
  • Class Number
    1-2
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff
  • Description Keyword
    Glove Protection
  • Hand Type
    Pair
  • Material
    Goatskin
  • Product Line
    Novax
  • Split Or Grain Leather
    Grain
  • UPC_NO
    616314063602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)