Motion
148-6000/10
Leather Protectors/Cover Gloves - XL or Size 10, Color Natural
Mi Item #07633370
MFR #148-6000/10
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Protectors/Cover Gloves - XL or Size 10, Color Natural
Mi Item #07633370
MFR #148-6000/10

Mfr description
148-6000/10 LEATHER PROTECTOR, GRAIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    38.5 cm
  • Size
    10

Details

  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    For use with Class 1-4 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
  • Description Keyword
    Glove Protection
  • Material
    Goatskin Leather
  • UPC_NO
    616314067310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)