Motion
148-6014
Glove Accessories - Canvas, OS, 54 cm, Natural, For use with Rubber Insulating Gloves
Mi Item #07633376
MFR #148-6014
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Canvas, OS, 54 cm, Natural, For use with Rubber Insulating Gloves
Mi Item #07633376
MFR #148-6014

Mfr description
148-6014 NOVAX, CANVAS BAG FOR 14 IN.
  • Heavy duty with a heavy metal hook for mounting
  • Snap closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Length
    54 cm
  • Size
    OS

Details

  • Color
    Natural
  • Colors
    Natural
  • Description
    Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
  • Description Keyword
    Glove Accessories
  • For Use With
    Rubber Insulating Gloves
  • Manufacturer Upc Number
    616314066085
  • Material
    Canvas
  • UPC_NO
    616314066085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)