Overview
Mfr description
148-6016 NOVAX, CANVAS BAG FOR 16 IN.
- Heavy duty with a heavy metal hook for mounting
- Snap closure
Specifications
- ColorNatural
- DescriptionUsed for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
- MaterialCanvas
- ColorsNatural
- Length54 cm
- Description KeywordGlove Accessories
- Manufacturer Upc Number616314066092
- UPC_NO616314066092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data