Motion
148-7000/10
Leather Protectors/cover Glove - Size XL or Size 10, Goatskin Leather, Gauntlet Cuff, 38.5 cm Long
MI ITEM #07633379
MFR #148-7000/10
Price$52.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Protectors/cover Glove - Size XL or Size 10, Goatskin Leather, Gauntlet Cuff, 38.5 cm Long
MI ITEM #07633379
MFR #148-7000/10

Mfr description
148-7000/10 LEATHER PROTECTOR, GRAIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.32/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    38.5 cm
  • Size
    10

Details

  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    For use with Class 3-4 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
  • Description Keyword
    Glove Protection
  • Hand Type
    Pair
  • Material
    Goatskin Leather
  • UPC_NO
    616314081583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)