Specifications
Dimensions
- Glove Size10"
- Size10
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 00 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173486
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)