Motion
150-SK-00/11-KIT

PIP PROTECTIVE IND.PROD.
150-SK-00/11-KIT

Class 00 Electrical Safety Kit
MI ITEM #07633396
MFR #150-SK-00/11-KIT
Price$167.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
150-SK-00/11-KIT

Class 00 Electrical Safety Kit
MI ITEM #07633396
MFR #150-SK-00/11-KIT

Mfr description
150-SK-00/11-KIT NOVAX, INSULATING
  • 1 pair ESP Gloves-Black (150-00-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.35/each

Specifications

Dimensions

  • Glove Size
    11"
  • Size
    11

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 00 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314050995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)