Motion
150-SK-0-14/9-KIT

PIP PROTECTIVE IND.PROD.
150-SK-0-14/9-KIT

Electrical & Lineman Gloves - Size 9"
Mi Item #07633412
MFR #150-SK-0-14/9-KIT
Price$217.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
150-SK-0-14/9-KIT

Electrical & Lineman Gloves - Size 9"
Mi Item #07633412
MFR #150-SK-0-14/9-KIT

Mfr description
150-SK-0-14/9-KIT NOVAX, INSULATING
  • 1 pair ESP Gloves-Black (150-0-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.10/each

Specifications

Dimensions

  • Glove Size
    9"

Details

  • Color
    Black
  • Description
    0
  • UPC_NO
    616314173356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)