Motion
HD60P1ES
Hostile Duty Motor - 60 hp, 3600 rpm, 3 ph, 200/400//230/460 V, 364TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07633485
MFR #HD60P1ES
Price$7,393.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 60 hp, 3600 rpm, 3 ph, 200/400//230/460 V, 364TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2960 rpm - 3565 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07633485
MFR #HD60P1ES

Mfr description
HD60P1ES 60 HP 364TS 230/460
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Cast iron frame, cast iron end brackets
  • Corrosion-resistant mill- and chemical-duty paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,393.50/each

Specifications

Dimensions

  • Frame Size
    364TS
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    88.4 ft-lbs
  • Weight
    560 lbs

Details

  • Base RPM
    2960 rpm - 3565 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron motors. Damp, dusty or dirty environments are no match for our TEFC three-phase motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these motors are protected – inside and out – helping to extend their thermal and mechanical life.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382123918
  • Max Allowable Current
    69 A, 80 A, 136 A, 159 A
  • Maximum Speed
    3565 rpm
  • Model
    GD01
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200/400//230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6213-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382123918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)