Motion
CFSWDNM3556-E
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1155 rpm Base, Foot Mount
MI ITEM #07633523
MFR #CFSWDNM3556-E
Your Price$3,641.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1155 rpm Base, Foot Mount
MI ITEM #07633523
MFR #CFSWDNM3556-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,641.27/each(List $4,551.59)

Overview

Mfr description
CFSWDNM3556-E 1HP 1200RPM 56C TENV

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Base RPM
    1155 rpm
  • Full Load Current
    1.70 A
  • Full Load Efficiency
    84.00 %
  • Description Keyword
    1 hp
  • Frame Material
    Stainless Steel
  • Weight
    68 lbs
  • UPC_NO
    781568879351
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text