Motion
CFSWDM41902T
General Purpose Washdown Duty Motor (Stainless Steel) - 20 hp, 1200 rpm, 3 ph, 230/460 V, 284TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1180 rpm Base, Foot Mount
MI ITEM #07633561
MFR #CFSWDM41902T
Your Price$21,103.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 20 hp, 1200 rpm, 3 ph, 230/460 V, 284TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1180 rpm Base, Foot Mount
MI ITEM #07633561
MFR #CFSWDM41902T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,103.66/each(List $25,324.39)

Overview

Mfr description
CFSWDM41902T 20HP 1200RPM 284TC TEFC

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1180 rpm
  • Full Load Current
    26.00 A
  • Full Load Efficiency
    91.70 %
  • Description Keyword
    20 hp
  • Frame Material
    Stainless Steel
  • Weight
    493 lbs
  • UPC_NO
    781568883228
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text