Motion
CFSWDM41907T
General Purpose Washdown Duty Motor (Stainless Steel) - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3530 rpm Base, Foot Mount
Mi Item #07633562
MFR #CFSWDM41907T
Price$17,424.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 25 hp, 3600 rpm, 3 ph, 230/460 V, 284TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3530 rpm Base, Foot Mount
Mi Item #07633562
MFR #CFSWDM41907T

Mfr description
CFSWDM41907T 25HP 3600RPM 284TC TEFC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,424.54/each

Specifications

Dimensions

  • Frame Size
    284TSC
  • Weight
    431 lbs

Details

  • Base RPM
    3530 rpm
  • Description Keyword
    25 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Full Load Current
    28.00 A
  • Full Load Efficiency
    91.70 %
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568883259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)