Motion
CFSWDM3615T-5E
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1750 rpm Base, Foot Mount
MI ITEM #07633577
MFR #CFSWDM3615T-5E
Price$5,876.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1750 rpm Base, Foot Mount
MI ITEM #07633577
MFR #CFSWDM3615T-5E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,876.03/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Weight
    125 lbs

Details

  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Full Load Current
    5.10 A
  • Full Load Efficiency
    89.50 %
  • Manufacturer Upc Number
    781568864050
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568864050

Overview

Mfr description
CFSWDM3615T-5E 5HP 1800RPM 184TC TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought