Motion
CFSWDL3503
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3480 rpm Base, Foot Mount
Mi Item #07633578
MFR #CFSWDL3503
Price$2,832.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3480 rpm Base, Foot Mount
Mi Item #07633578
MFR #CFSWDL3503

Mfr description
CFSWDL3503 1/2HP 3600RPM 56C TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,832.06/each

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    33 lbs

Details

  • Base RPM
    3480 rpm
  • Description Keyword
    1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Full Load Current
    3.60 A
  • Full Load Efficiency
    59.50 %
  • Manufacturer Upc Number
    781568867334
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568867334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)