1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Baldor-Reliance
CFSWDL3506
General Purpose Washdown Duty Motor (Stainless Steel) - General Purpose Motor (Stainless Steel), 3/4 hp, 1 ph, 3600 rpm, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #
07633580
MFR #
CFSWDL3506
List Price
$2,872.87
/each
Qty
List Price
$2,872.87
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Electrical
Electric Motors
Washdown Duty Motors
Baldor-Reliance CFSWDL3506
Baldor-Reliance
CFSWDL3506
General Purpose Washdown Duty Motor (Stainless Steel) - General Purpose Motor (Stainless Steel), 3/4 hp, 1 ph, 3600 rpm, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #
07633580
MFR #
CFSWDL3506
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baldor-Reliance
CFSWDL3506
General Purpose Washdown Duty Motor (Stainless Steel) - General Purpose Motor (Stainless Steel), 3/4 hp, 1 ph, 3600 rpm, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #
07633580
MFR #
CFSWDL3506
Availability:
Factory Order
List Price
$2,872.87
/each
Sign in
for your price
Qty
List Price
$2,872.87
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CFSWDL3506 3/4HP 3600RPM 56C TEFC
Specifications
Motor Category
General Purpose Motor (Stainless Steel)
Motor Phase
1 ph
Motor Horsepower
0.75 hp, 3/4 hp
Synchronous RPM
3600 rpm
Motor Supply Voltage
115/230 V
Frame Size
56C
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Mounting Type
Footed
Full Load Current
4.60 A
Full Load Efficiency
64.00 %
Frame Material
Stainless Steel
Weight
33 lbs
Manufacturer UPC Number
781568867358
UNSPSC
26101100
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Baldor - Typical Wiring of an AC Induction Motor
Dave Felt with Baldor Electric reviews the procedures for a typical wiring of an AC induction motor.
Baldor Reliance Severe Duty Motors
Baldor Reliance Severe Duty Motors
Baldor Reliance Aggregate Motors
Baldor Reliance Aggregate Motors
Baldor-Reliance NEMA Motors
Learn more about Baldor-Reliance's NEMA motor product offerings, features and benefits, as well as, suggested applications for each motor.
MORE RESOURCES
Baldor-Reliance EC Titanium
Learn more about Baldor-Reliance's EC Titanium motor and drive features, applications, and programming and condition monitoring capabilities.
Baldor-Reliance DC-to-AC Motor Conversion
Learn about the advantages of a DC-to-AC motor conversion versus a direct DC replacement.
See all resources