Motion
MGGMB40TF-75-XC56

SMC CORP OF AMERICA
MGGMB40TF-75-XC56

MGGMB40TF-75-XC56
MI ITEM #07633597
MFR #MGGMB40TF-75-XC56
Price$643.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB40TF-75-XC56

MGGMB40TF-75-XC56
MI ITEM #07633597
MFR #MGGMB40TF-75-XC56

Mfr description
MGGMB40TF-75-XC56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Shock absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC56
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)