Motion
T-Force MUO Non-Flame 18oz

CRC INDUSTRIES
T-Force MUO Non-Flame 18oz

CRC Cleaner/degreaser - Aerosol, Slight Ethereal Scent
MI ITEM #07634382
MFR #T-Force MUO Non-Flame 18oz
Price$43.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
T-Force MUO Non-Flame 18oz

CRC Cleaner/degreaser - Aerosol, Slight Ethereal Scent
MI ITEM #07634382
MFR #T-Force MUO Non-Flame 18oz

Mfr description
1007981 DEGREASER MUO T-FORCE AER20OZ
  • Nonflammable with or without a straw
  • Evaporates quickly, leaves no residue
  • NSF K1 registered for use in meat and poultry plants
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.30/each

Specifications

Dimensions

  • Boiling Point
    119.7°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -119.2°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Shelf Life
    5 yr
  • Specific Gravity
    1.3
  • VOC Content
    72
  • Weight
    1.42 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Base Type
    Halogenated
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    27,510 V
  • Features & Benefits
    • Nonflammable with or without a straw • Evaporates quickly, leaves no residue • NSF K1 registered for use in meat and poultry plants • Good health and safety profile • Manufacturing Use Only •
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    078254039169
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Slight Ethereal
  • Type
    Degreaser
  • UPC_NO
    078254039169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)