Motion
F10-PF-DG1

HANKISON
F10-PF-DG1

Standard Air Filter - PF Series, 1 micron, 257 scfm, 1-1/2 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #07634525
MFR #F10-PF-DG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
F10-PF-DG1

Standard Air Filter - PF Series, 1 micron, 257 scfm, 1-1/2 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #07634525
MFR #F10-PF-DG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    10
  • Overall Height
    13.30 in
  • Overall Width
    7.90 in
  • Port Size
    1-1/2 NPT
  • Weight
    8.4 lbs

Details

  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    HEPA Grade Borosilicate Fiberglass
  • Filter Rating
    1 µm
  • Filter Type
    Standard Filter
  • Fluid Comp
    Air
  • Included Options
    Internal Automatic Drain, Differential Pressure Gauge
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    257 scfm
  • Maximum Flow Rate
    257 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    1 micron
  • Min Operating Temperature
    35 °F
  • Operating Temperature Range
    35 to 150 °F
  • Port Gender
    Female
  • Replacement Element
    PF-10
  • Series
    PF Series
  • Standards Met
    ISO 8573.1: 2009 (Solid Particles - Class 2 / Remaining Oil Content - Class 4)
  • Thread Standard
    NPT

Overview

Mfr description
F10-PF-DG1 PREFILTER ASSY L606
  • General purpose filtration to protect pneumatically operated tools, motors and cylinders
  • Removes solids 1.0 micron and larger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought