Motion
2488-20
2488-20 Milwaukee - M12 Soldering Iron
Mi Item #07634589
MFR #2488-20
Price$270.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2488-20 Milwaukee - M12 Soldering Iron
Mi Item #07634589
MFR #2488-20

Mfr description
2488-20 M12 SOLDERING IRON
  • 18 Second heat up time
  • Green LED indicates operating temperature reached
  • Red LED indicates tool is off and still hot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.76/each

Specifications

Details

  • Additional Details
    The M12 soldering iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK Intelligence to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 soldering iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on a M12 compact battery pack.
  • Color
    Red/Black
  • Material
    Plastic/Rubber
  • Tip Type
    Chisel / Pointed
  • UPC_NO
    045242509973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)