Motion
63642506164

NORTON ABRASIVES
63642506164

Gold Reserve Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Ultra Fine Grade
MI ITEM #07635147
MFR #63642506164
Price$86.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506164

Gold Reserve Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Ultra Fine Grade
MI ITEM #07635147
MFR #63642506164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.36/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Ultra Fine
  • Grit Number
    P800
  • Number Of Discs
    100
  • Package Quantity
    4
  • UPC_NO
    63642506164

Overview

Mfr description
63642506164
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate resists clogging and increases disc life
  • Pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
  • 240-800 grit for fine finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought