Motion
HA2322X

NTN
HA2322X

Adapter Sleeve - 3.9375 in Bore Dia., 105 mm Overall Length
Mi Item #07635198
MFR #HA2322X
Price$877.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2322X

Adapter Sleeve - 3.9375 in Bore Dia., 105 mm Overall Length
Mi Item #07635198
MFR #HA2322X

Mfr description
HA2322X ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.84/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Outside Diameter
    145 mm
  • Overall Length  
    105 mm
  • Weight
    6.056 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN22
  • Lock Washer Number
    AW22X
  • Manufacturer Upc Number
    4547359068979
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359862782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)