Motion
A02CRC24X36
Apron - Teflon™ Laminated Nylon Material, Blue Color, 24.0000 in Wide, 36.0000 in Long
Mi Item #07635390
MFR #A02CRC24X36
Price$285.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Teflon™ Laminated Nylon Material, Blue Color, 24.0000 in Wide, 36.0000 in Long
Mi Item #07635390
MFR #A02CRC24X36

Mfr description
A02CRC24X36 CRYOGENIC APRON (24" X 36")
  • 3M Scotchlite Thinsulate liner
  • Water resistant
  • Adjustable strap and buckle closure at waist and neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.72/each

Specifications

Dimensions

  • Length
    36.0000 in
  • Width
    24.0000 in

Details

  • Color
    Blue
  • Features
    3M Scotchlite Thinsulate liner, Adjustable strap and buckle closure at waist and neck, Water resistant
  • Material
    Teflon™ Laminated Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)