Motion
HE2311XY

NTN
HE2311XY

Adapter Sleeve - 2.0000 in Bore Dia., 59 mm Overall Length
Mi Item #07635446
MFR #HE2311XY
Price$116.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2311XY

Adapter Sleeve - 2.0000 in Bore Dia., 59 mm Overall Length
Mi Item #07635446
MFR #HE2311XY

Mfr description
HE2311XY ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.02/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    75 mm
  • Overall Length  
    59 mm
  • Weight
    0.849 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN11
  • Lock Washer Number
    AW11X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359069495
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)