Motion
AM14999

3M
AM14999

Cubitron™ II Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #07635685
MFR #AM14999
Your Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AM14999

Cubitron™ II Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #07635685
MFR #AM14999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.20/each(List $5.98)

Overview

Mfr description
47068 3/4X18 36YF 784F CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
  • YF-weight polyester backing is used for Grades 36-80, while lighter XF-weight polyester backing is used for Grades 120-180
  • Grinding aid cools abrasive processes on heat-sensitive alloys
  • Suitable for wet and dry applications on all metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Specifications

  • Application
    Deburring, Finishing, Grinding, Polishing
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    36+
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Backing Material
    Polyester Cloth
  • Backing Weight
    YF
  • Manufacturer Upc Number
    00076308470685
  • UPC_NO
    00076308470685
  • Product Types
    Cloth Belt
  • Overall Length
    18 in
  • Overall Width
    0.75 in
  • Color
    Red
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text