Motion
XDT131

MAKITA
XDT131

LXT® Lithium‑Ion Brushless Cordless Impact Driver Kit - 18 V, 1/4 in Chuck Size, 1/4 in
MI ITEM #07635740
MFR #XDT131
Price$234.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XDT131

LXT® Lithium‑Ion Brushless Cordless Impact Driver Kit - 18 V, 1/4 in Chuck Size, 1/4 in
MI ITEM #07635740
MFR #XDT131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$234.82/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    5 in
  • Tool Weight
    3.3 lbs
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Chuck Style
    1/4 in
  • Impact Rate
    3600 ipm
  • Maximum Speed
    3400 rpm
  • Number Of Pieces
    4
  • Power Rating
    3.0 Ah
  • UPC_NO
    088381848695
  • Voltage
    18 V

Overview

Mfr description
XDT131 18V LXT BRUSHLESS
  • BL™ Brushless Motor delivers 1,500 in.lbs. of Max Torque
  • Variable speed (0-3,400 RPM & 0-3,600 IPM) for a wide range of fastening applications
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
  • Efficient BL™ Brushless Motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Compact and ergonomic design at only 5" long
  • Weighs only 3.3 lbs. with battery for reduced operator fatigue
  • Convenient 1/4" hex chuck for quick bit changes
  • Built-in dual L.E.D. lights illuminate the work area
  • Rubberized soft grip provides increased comfort on the job

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought