Motion
XT328M

MAKITA
XT328M

LXT® Lithium‑Ion Brushless Cordless Combo Kit - Cordless, 18 V, Number of Pieces: 7
MI ITEM #07635741
MFR #XT328M
Price$695.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XT328M

LXT® Lithium‑Ion Brushless Cordless Combo Kit - Cordless, 18 V, Number of Pieces: 7
MI ITEM #07635741
MFR #XT328M

Mfr description
XT328M 18V LXT 3 PIECE COMBO KIT
  • Variable 2-speed 1/2" Hammer Driver-Drill (0-500 & 0-2,000 RPM) (0-7,500 & 0-30,000 IPM) delivers 530 in.lbs. of Max Torque; weighs only 4.2 lbs. with battery
  • Variable speed Impact Driver (0-3,400 RPM & 0-3,600 IPM) provides 1,500 in.lbs. of Max Torque; weighs only 3.3 lbs. with battery
  • Recipro Saw delivers 0-2,300 (Low) & 0-3,000 (High) strokes per minute and a 1-1/4" stroke length for faster cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$695.38/each

Specifications

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    088381829489
  • Number Of Pieces
    7
  • Power Source
    Cordless
  • Tools Included
    (1) 18V LXT® Brushless Impact Driver (XDT13Z), (1) 18V LXT® Brushless Recipro Saw (XRJ05Z), (1) 18V LXT® Compact Brushless 1/2" Hammer Driver-Drill (XPH12Z), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, (2) 18V LXT® Lithium-Ion 4.0Ah Battery (BL1840B)
  • UPC_NO
    088381829489
  • Voltage
    18 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)