Motion
A-99758

MAKITA
A-99758

ImpactX™ Insert Bit Set - Bit Tip Style: Phillips, #2 Phillips Bit Tip Size, Number of Bits Included: 25, Bit Set
MI ITEM #07635742
MFR #A-99758
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
A-99758

ImpactX™ Insert Bit Set - Bit Tip Style: Phillips, #2 Phillips Bit Tip Size, Number of Bits Included: 25, Bit Set
MI ITEM #07635742
MFR #A-99758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.09/each

Specifications

Dimensions

  • Bit Tip Size
    #2 Phillips

Details

  • Bit Tip Style
    Phillips
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    088381485753
  • Number Of Bits Included
    25

Overview

Mfr description
A-99758 IMPACT X #2 PHILLIPS
  • Precision machined tips with superior fitment for full contact fit and longer life
  • Performance-optimized S2 steel construction for extended life
  • Calibrated heat treating process for added durability
  • Manganese Phosphate surface for advanced corrosion resistance
  • Optimal geometry for an ideal fit and improved holding power
  • Engineered to withstand the extreme power of high-torque impact drivers
  • Ideal for driving screws in a variety of heavy duty applications including metal fastening, deck building, framing, and installing plywood subfloor
  • For use with high torque impact drivers and driver-drills

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought