Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- Cylinder Application TypeClamp Cylinder
- For Use WithCkzn
- Replacement Part TypePneumatic Cylinder Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)