Motion
302-V100LY-2X/3X

PIP PROTECTIVE IND.PROD.
302-V100LY-2X/3X

ANSI Type R Class 2 Dual Sized Value Zipper Mesh Vest
Mi Item #07635820
MFR #302-V100LY-2X/3X
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-V100LY-2X/3X

ANSI Type R Class 2 Dual Sized Value Zipper Mesh Vest
Mi Item #07635820
MFR #302-V100LY-2X/3X

Mfr description
302-V100LY-2X/3X TYPE R CLASS 2 VALUE
  • Breathable polyester mesh
  • Dual sized
  • 2" silver reflective tape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.23/each

Specifications

Dimensions

  • Length
    41 cm
  • Size
    2XL/3

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314220517
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314220517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)