Specifications
Dimensions
- Port 1 Size/Type1/4 in NPT
- Weight0.99208 lbs, 450.0 g
Details
- Country of OriginJP
- DisplayDigital
- Fluid CompCoolant and Hydraulic Fluids
- Operating Pressure Range0 MPa to 15 MPa, 0 psi to 2175.57 psi
- Output SpecificationPNP Open Collector
- SeriesISE50-80
- Standards MetCE, CSA, IP67, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)