Motion
29284-E1-MB

FAG (SCHAEFFLER)
29284-E1-MB

Thrust Bearing - 420 mm Bore, 580 mm OD
Mi Item #07636079
MFR #29284-E1-MB
Price$69,459.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29284-E1-MB

Thrust Bearing - 420 mm Bore, 580 mm OD
Mi Item #07636079
MFR #29284-E1-MB

Mfr description
29284-E1-MB SPHERICAL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69,459.19/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    580 mm
  • Weight
    163.627 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    292
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)