Motion
TY125SWHXL0025VP
Coverall - Front Zipper Closure
Mi Item #07636885
MFR #TY125SWHXL0025VP
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #07636885
MFR #TY125SWHXL0025VP

Mfr description
TY125SWHXL0025VP TYVEK COVERALL
  • Breathable
  • Lightweight
  • Elastic wrists
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Chest Size
    42-3/4 to 46-1/4 in, 108.6 to 117.5 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 4 in

Details

  • Additional Details
    Collar, Comfort fit design, Elastic wrists, Elastic ankles, Elastic waist, Storm flap, Serged seams, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Elastic ankles, Elastic waist, Elastic wrists, Laydown collar, Lightweight, Pin lock slider zipper pull, Serged seams, Storm flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up, Lead abatement, Asbestos abatement
  • Includes
    Elastic wrists, Elastic ankles, Elastic waist, Storm flap, Collar
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)