Motion
FLUKE 87V/E2 Kit

FLUKE ELECTRONICS
FLUKE 87V/E2 Kit

Multimeter—Industrial
Mi Item #07636982
MFR #FLUKE 87V/E2 Kit
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE 87V/E2 Kit

Multimeter—Industrial
Mi Item #07636982
MFR #FLUKE 87V/E2 Kit

Mfr description
FLUKE 87V/E2 KIT
  • Measure 20A for up to 30 seconds, 10A continuously
  • Expanded capacitance range to 10,000 µF
  • Peak capture to record transients as fast as 250 µs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Features & Benefits
    • Measure 20A for up to 30 seconds, 10A continuously• Expanded capacitance range to 10,000 µF• Peak capture to record transients as fast as 250 µs• Measure up to 1,000V AC and DC• Auto and manual ranging for maximum flexibility• Frequency to 200 kHz and % duty cycle• Min/Max/Avg recording to capture variations automatically• Relative mode to remove test lead resistance from low ohms measurements• Designed and built in the USA• Lifetime warranty• Meter includes: TL75 test leads, AC175 alligator clips, holster, 9V battery (installed), 80BK temperature probe• Meter kit includes: Meter, TL224 SureGrip™ insulated test leads, AC220 SureGrip™ alligator clips, TL238 SureGrip™ test probes, ToolPak™ magnetic meter hanging kit, 80BK-A DMM temperature probe, 9V battery (installed) and C35 soft carrying case• Manufacturer: Fluke
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)