Motion
09-K1618/S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07637051
MFR #09-K1618/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07637051
MFR #09-K1618/S

Mfr description
09-K1618-S GLOVE,GTEK KEV, TOUCHSCRN
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    80.0000 in, 2032 mm

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • Cancer Chemical
    Yes
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Construction Description
    .10mm PVC
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit DuPont™ Kevlar® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Light Duty
  • EN388
    4421
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    18
  • Liner Material
    Kevlar
  • Liner/Shell Material
    PVC
  • Manufacturer Catalog Number
    61
  • Manufacturer Upc Number
    616314207976
  • Material
    PVC
  • Material Type
    PVC
  • Product Line
    Boss
  • Product Types
    Waterproof Poncho
  • Protection Type
    Waterproof
  • Quantity
    72
  • Spec Sheet
  • Standards Met
    California Proposition 65
  • Type
    Waterproof Poncho
  • UPC_NO
    616314207976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)