Motion
3R80-08-2
Synflex (Eaton) 3R80 Series High Pressure Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 12.000 in Length
MI ITEM #07637277
MFR #3R80-08-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3R80 Series High Pressure Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 12.000 in Length
MI ITEM #07637277
MFR #3R80-08-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.900 in

Details

  • Additional Details
    High Pressure Hose
  • Burst Pressure
    14200 psi
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    3550 psi

Overview

Mfr description
3R80-08-2 TWIN LINE HOSE
  • Long life in impulse cycling and flexing
  • Designed for permanent or reusable fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought