Motion
NA4832

NTN
NA4832

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
MI ITEM #07637581
MFR #NA4832
Price$2,225.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4832

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
MI ITEM #07637581
MFR #NA4832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,225.06/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.393 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359112856
  • Max Rpm
    2300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    95500 lbf

Overview

Mfr description
NA4832 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought