Motion
80 C/L EA PK CHAIN

PEER CHAIN
80 C/L EA PK CHAIN

Connecting Link - 80 / 1 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #07637896
MFR #80 C/L EA PK CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 C/L EA PK CHAIN

Connecting Link - 80 / 1 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #07637896
MFR #80 C/L EA PK CHAIN

Mfr description
BL634X107P F/F PITCHES FEMALE ENDS LEAF
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Weight
    lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    x
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)