Motion
651005,1050S-PA01AS1SSSSPOPT

GRACO INC
651005,1050S-PA01AS1SSSSPOPT

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #07637913
MFR #651005,1050S-PA01AS1SSSSPOPT
Price$5,471.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651005,1050S-PA01AS1SSSSPOPT

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #07637913
MFR #651005,1050S-PA01AS1SSSSPOPT

Mfr description
651005 1050S,SS/SS/PO/PT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,471.01/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    41.40 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    316 Stainless Steel
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • O Ring Material
    PTFE
  • Porting
    Center, End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)