Motion
3270-06164
Synflex (Eaton) 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, 36000 in Length
Mi Item #07637945
MFR #3270-06164
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, 36000 in Length
Mi Item #07637945
MFR #3270-06164

Mfr description
3270-06164 J844 BLUE 3/8" HOSE
  • Superior abrasion resistance
  • Ease of Cutting
  • Flow performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Length
    36000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.375 in

Details

  • Additional Details
    Air Brake Tubing
  • Burst Pressure
    1400 psi
  • Color
    Blue
  • Hose Reinforcement Material
    UV Stabilized
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)