Motion
70071221660 527-P1 NEXCARE FIRST AID TAP

3M
70071221660 527-P1 NEXCARE FIRST AID TAP

Nexcare™ Transpore™ Clear First Aid Tape, 527-P1, 1 in x 10 yds, Wrapped
Mi Item #07637964
MFR #70071221660 527-P1 NEXCARE FIRST AID TAP
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071221660 527-P1 NEXCARE FIRST AID TAP

Nexcare™ Transpore™ Clear First Aid Tape, 527-P1, 1 in x 10 yds, Wrapped
Mi Item #07637964
MFR #70071221660 527-P1 NEXCARE FIRST AID TAP

Mfr description
70071221660 527-P1 NEXCARE FIRST AID TAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Transparent look for discreet bandaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Overall Length
    10 yd
  • Overall Width
    1 in
  • Weight
    0.083 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131566606
  • Minimum Order Quantity
    36
  • Product Types
    Transpore
  • UPC_NO
    00051131566606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)