Motion
6L200P3
2" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #07638242
MFR #6L200P3
Price$27.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #07638242
MFR #6L200P3

Mfr description
6L200P3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.56/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    0.5000 in
  • Screw Size
    1/2-13 x 1/2
  • Weight
    0.94 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Premium
  • UPC_NO
    662786009853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)