Specifications
Dimensions
- Contents(2) Bolt Sets, 3-Way Yoke, Center Screw, Puller Tip Set
Details
- Case TypeBlow Mold
- Number Of Pieces37
- Tool TypeBolt Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)