Motion
4504 100/1 WR 182TC SINGLE OUTPUT

HUB CITY INC
4504 100/1 WR 182TC SINGLE OUTPUT

4504 100/1 WR 182TC Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #07638628
MFR #4504 100/1 WR 182TC SINGLE OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
4504 100/1 WR 182TC SINGLE OUTPUT

4504 100/1 WR 182TC Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #07638628
MFR #4504 100/1 WR 182TC SINGLE OUTPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0230-37283 MODEL# 4504 100/1 182TC RA-L
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Viton Seals

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Double
  • Ratio
    100:1
  • Max Input Horsepower
    5.580 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    17.50 rpm
  • Maximum Output Torque
    13010 in-lbs @ 17.5 output rpm
  • Housing Material
    Cast Iron
  • Service Factor
    1.0
  • Series
    4500
  • Manufacturer Reducer Size
    4504
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    0230-37283
  • Manufacturer Upc Number
    662798991672
  • UPC_NO
    662798991672
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    176 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought