Specifications
Dimensions
- Backing WeightB
- Disc Diameter3 in
Details
- Abrasive MaterialSilicon Carbide
- Backing MaterialPaper
- GradeUltra Fine
- Grit Number2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)