Motion
69957398025

NORTON ABRASIVES
69957398025

1/2 x 24 In. Blaze Cloth File Belt 60 Grit R980P Premium Ceramic Alumina
MI ITEM #07638876
MFR #69957398025
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957398025

1/2 x 24 In. Blaze Cloth File Belt 60 Grit R980P Premium Ceramic Alumina
MI ITEM #07638876
MFR #69957398025

Mfr description
69957398025 1/2"X24" R980P NOR C60 BELT
  • Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
  • Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Width
    1/2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    Y-wt. Polyester
  • Color
    Orange
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit FEPA
    60 Grit
  • Grit Number
    60
  • Manufacturer Stock Number
    69957398025
  • Manufacturer Upc Number
    699573980255
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    69957398025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)