Motion
DSBC-80-80-PPSA-N3

FESTO CORPORATION
DSBC-80-80-PPSA-N3

DSBC-80-80-PPSA-N3 ISO Cylinder
Mi Item #07639203
MFR #DSBC-80-80-PPSA-N3
Price$333.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-80-80-PPSA-N3

DSBC-80-80-PPSA-N3 ISO Cylinder
Mi Item #07639203
MFR #DSBC-80-80-PPSA-N3

Mfr description
1383369 DSBC-80-80-PPSA-N3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.26/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Self-Adjusting Pneumatic End-Position Cushioning
  • Body Type
    Profile cylinder
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Profile cylinder
  • Cylinder Suffix
    PPSA-N3
  • Maximum Applied Force
    3016 N
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBC
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)