Motion
BS2-2224-2RS5K/VT143

SKF
BS2-2224-2RS5K/VT143

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 69 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #07639334
MFR #BS2-2224-2RS5K/VT143
Price$2,003.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2224-2RS5K/VT143

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 69 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #07639334
MFR #BS2-2224-2RS5K/VT143

Mfr description
BS2-2224-2RS5K/VT143 SEALED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,003.80/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    69 mm
  • Weight
    21.5 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)